Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweeper TRAP + LOCK Wet Mop Cloth, 8 x 10, White, Lavender Scent, 24PK

  • Mfr # 15846

  • Zoro # G215960554


product price: $19.55
/pk 24, $0.81/ea

Key Features

Mop Head Color
White
Application
Floor Maintenance
Launderable
No
Mop Type
Wet Mop Head Pads
Mop Head Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15846
Zoro #
G215960554
UPC #
-
Country of Origin
United States

Details

Mop Head Color
White
Application
Floor Maintenance
Launderable
No
Mop Type
Wet Mop Head Pads
Mop Head Material
Microfiber
Mop Style
Microfiber
Item
Wet Mop Head Pads

Description

The Swiffer TRAP + LOCK wet mop textured cloth traps and locks dirt deep inside. The cloth is safe on all finished floors and has a scrubbing strip to remove tough spots. Do not use on unfinished, oiled or waxed wooden boards, non-sealed tiles or carpeted floors because they may be water-sensitive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.