Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweeper TRAP + LOCK Wet Mop Cloth, 8 x 10, White, Lavender Scent, 38PK

  • Mfr # 00743

  • Zoro # G215509500


product price: $29.85
/pk 38, $0.79/ea

Key Features

Mop Head Material
Microfiber
Launderable
No
Mop Head Color
White
Mop Style
Microfiber
Mop Type
Wet Mop Head Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00743
Zoro #
G215509500
UPC #
-
Country of Origin
United States

Details

Mop Head Material
Microfiber
Launderable
No
Mop Head Color
White
Mop Style
Microfiber
Item
Wet Mop Head Pads
Mop Type
Wet Mop Head Pads
Application
Floor Maintenance

Description

The Swiffer TRAP + LOCK wet mop textured cloth traps and locks dirt deep inside. The cloth is safe on all finished floors and has a scrubbing strip to remove tough spots. Do not use on unfinished, oiled or waxed wooden boards, non-sealed tiles or carpeted floors because they may be water-sensitive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.