
Sweeper XL Dry Refill Cloths, 16.9" x 9.8", White, 16 Cloths, 4PK
Mfr # 80337556
Zoro # G708999399
product price: $59.55
/pk 4, $14.89/eaKey Features
Mop Pad Size
16.9" x 9.8"
Mop Head Color
White
Mop Head Material
Cloth
Mop Type
Dry Mop Pad
Application
Floor Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80337556
Zoro #
G708999399
UPC #
-
Country of Origin
China
Dimensions
Mop Pad Size
16.9" x 9.8"
Details
Mop Head Color
White
Mop Head Material
Cloth
Mop Type
Dry Mop Pad
Item
Mop Heads
Application
Floor Maintenance
For Use With
Swiffer® XL Sweepers
Description
Swiffer® XL Dry Cloths are 1.5X wider than regular Swiffer® Sweeper cloths to pick up even more dirt, dust and hair with each swipe. Using thick dirt-grabbing ridges and grooves, our powerful dry sweeping cloths leave your floors cleaner than a broom, even on textured surfaces.
- This refill pack includes 16 XL dry sweeping cloths.
- Can be used on all floor types -- hardwood, tile or vinyl floors and even textured surfaces.
- XL dry sweeping cloths are 1.5X larger than regular Swiffer® Sweeper cloths making it quick and easy to clean large areas.
- Dry cloths have 3X cleaning action on dirt, dust and hair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.