Swiffer Duster, PK 3
Mfr # 09060
Zoro # G611671061
product price: $60.19
/pk 3, $20.06/eaKey Features
Mop Head Color
Green
Handle Color
Green
Mop Connection Type
Push In
Mop Head Material
Polyester
Handle Material
Aluminum/Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09060
Zoro #
G611671061
UPC #
10037000090608
Country of Origin
United States
Dimensions
Mop Head Width
10 in
Frame Depth
4 in
Mop Head Depth
10 in
Frame Width
10 in
Details
Mop Head Color
Green
Handle Color
Green
Mop Connection Type
Push In
Mop Head Material
Polyester
Handle Material
Aluminum/Plastic
Mop End Type
Loop
Item
Dust Mop
Dry Weight
16 oz
Includes
Swiffer(R) Dry Cloth
Launderable
No
Series
Swiffer(R) Sweeper(TM)
Includes Reservoir
No
Compatible Manufacturer Part Number
33407
Connection Thread Type
Standard
Includes Wet Mop Tailband
No
Description
Dust Mop, Product Type Dust Mop, Mop Connection Type Push In, Handle Material Aluminum/Plastic, Mop Head Width 10 in, Mop Head Depth 10 in, Launderable No, Mop Head Color Green, Handle Color Green, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 821NT2, Compatible Manufacturer Part Number 33407, Connection Thread Type Standard, Frame Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.