Swiffer PowerMopSolution750mL, Fresh, PK6
Mfr # 08420
Zoro # G016283432
product price: $47.79
/pk 6, $7.97/eaKey Features
Cleaner Form
Liquid
Container Size
25.3 oz
Primary Chemical
None
pH Level
7
Rinse Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08420
Zoro #
G016283432
UPC #
030772084205
Country of Origin
Multiple
Dimensions
Container Size
25.3 oz
Details
Cleaner Form
Liquid
Item
Multi-Surface Floor Cleaner
Primary Chemical
None
pH Level
7
Rinse Required
No
Maximum Drying Time
Not Rated
Low Foaming
Yes
Biodegradable
Yes
Color
Blue
For Floor Type
Laminate, Tile, Vinyl, Wood
Container Type
Bottle
Nonflammable
Yes
Fragrance
Fresh
pH Value
Neutral
Description
Multi-Surface Floor Cleaner, Cleaner Form Liquid, Container Size 25.3 oz, Container Type Bottle, For Floor Type Laminate, Tile, Vinyl, Wood, Maximum Drying Time Not Rated, Minimum Drying Time Not Applicable, pH Level 7, pH Value Neutral, Product Series Swiffer(R) PowerMop, Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Not Applicable, Standards Not Applicable, Color Blue, Flash Point Not Applicable, Fragrance Fresh, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.