Wet Refill Cloths, 10 x 8, Lavender Vanilla and Comfort, White, 36PK

  • Mfr # 80333673

  • Zoro # G108997506


product price:  $25.15
/pk 36, $0.70/ea

Key Features

Material
Cloth
Package Type
Box
Application
Floors
Recommended For
Debris; Dirt; Dust; Food Particles; Grime
Wipes per Container
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80333673
Zoro #
G108997506
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Length
8"

Details

Item
Towels & Wipes
Material
Cloth
Package Type
Box
Application
Floors
Recommended For
Debris; Dirt; Dust; Food Particles; Grime
Wipes per Container
36
Ply
2
Type
Wet Floor Wipes
Color
White
Fragrance
Lavender Vanilla and Comfort
For Use With
Swiffer® Mop
Surfaces for Use On
Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors

Description

Premoistened cloths for 10" Swiffer sweeper. Wet wipes with a unique cleaning solution work to dissolve tough spots. Convenient disposable wipes remove dirt and grime. Safe for use on linoleum, vinyl, ceramic and finished wood floors. Swipe floors clean and throw wipes away—no rinsing required.


  • Premoistened cloths for 10" Swiffer Sweeper.
  • Unique cleaning solution dissolves tough spots.
  • Removes dirt and grime.
  • Safe for use on linoleum, vinyl, ceramic and finished wood floors.
  • No rinsing required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.