
Wet Refill Cloths, 8 x 10, Fresh Scent, White, 12/Box, 6 Boxes/Carton, 6PK
Mfr # 80374006
Zoro # G212921978
product price: $59.69
/pk 6, $9.95/eaKey Features
Number of Sheets
12
Material
Cloth
Width
8 in
Length
10 in
Package Type
Carton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80374006
Zoro #
G212921978
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Length
10 in
Details
Number of Sheets
12
Material
Cloth
Package Type
Carton
Cleaning Cloth Color
White
Application
Cleaning
Description
Premoistened cloths for 10" Swiffer sweeper. Wet wipes with a unique cleaning solution work to dissolve tough spots. Convenient disposable wipes remove dirt and grime. Safe for use on linoleum, vinyl, ceramic and finished wood floors. Swipe floors clean and throw wipes away—no rinsing required.
- Premoistened cloths for 10" Swiffer Sweeper.
- Unique cleaning solution dissolves tough spots.
- Removes dirt and grime.
- Safe for use on linoleum, vinyl, ceramic and finished wood floors.
- No rinsing required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.