
Wet Refill Cloths, 8 x 10, Fresh Scent, White, 24 Cloths, 6PK
Mfr # 35155
Zoro # G515621247
product price: $90.49
/pk 6, $15.08/ea
Free Shipping & Returns
Key Features
Fragrance
Fresh
Type
Wet Floor Wipes
Mop Head Color
White
Width
8 in
For Use With
Swiffer Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35155
Zoro #
G515621247
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Length
10 in
Details
Fragrance
Fresh
Type
Wet Floor Wipes
Mop Head Color
White
For Use With
Swiffer Mop
Item
Sweep Refills, Wet
Application
Finished Floors
Description
Premoistened cloths for 10in Swiffer sweeper. Wet wipes with a unique cleaning solution work to dissolve tough spots. Convenient disposable wipes remove dirt and grime. Safe for use on linoleum, vinyl, ceramic and finished wood floors. Swipe floors clean and throw wipes away-no rinsing required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.