Zoro Homepage

Wet Refill Cloths, Fresh Scent, 10 x 8, White, 24PK

  • Mfr # 82856

  • Zoro # G616148247


product price: $18.89
/pk 24, $0.79/ea

Key Features

Package Type
Box
Application
Floors
Width
10 in
Number of Sheets
24
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82856
Zoro #
G616148247
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length
8 in

Details

Package Type
Box
Application
Floors
Number of Sheets
24
Cleaning Cloth Color
White
Item
Sweep Refills, Wet
Material
Cloth

Description

Premoistened cloths for 10 Swiffer sweeper. Wet wipes with a unique cleaning solution work to dissolve tough spots. Convenient disposable wipes remove dirt and grime. Safe for use on linoleum, vinyl, ceramic and finished wood floors. Swipe floors clean and throw wipes away-no rinsing required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.