
Wet Refill Cloths, Gain Original Scent, White, 8 x 10, 24/Pack, PK6 (Discontinued)
- Mfr # 95532
- Zoro # G6081465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95532
Zoro #
G6081465
UPC #
10037000955327
Country of Origin
Canada
Dimensions
Width
10"
Length
8"
Details
Color
White
For Use On
Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors
Wipes per Container
24
Application
Floors
Paper Towel Type
Wet Floor Wipes
Fragrance
Gain Original
Material
Cloth
Net Weight
22.483 lbs
Ply
1
Description
Swiffer® Wet Refill Cloths, Gain Original Scent, White, 8 x 10, 24/Pack, 6 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.