WetJet Solution Refill, 1.25L, 4PK
Mfr # 77809
Zoro # G007713887
product price:Â $40.89
/pk 4, $10.22/eaKey Features
Container Type
Bottle
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Container Size
1.25 L
pH Level
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77809
Zoro #
G007713887
UPC #
00037000778097
Country of Origin
United States
Dimensions
Container Size
1.25 L
Details
Item
Floor Cleaner
Container Type
Bottle
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
pH Level
5.5
Nonflammable
No
Minimum Drying Time
5 min
pH Value
Neutral
Low Foaming
Yes
For Floor Type
Laminate, Linoleum, Wood
Maximum Drying Time
Not Rated
Biodegradable
No
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1.25 L, Container Type Bottle, For Floor Type Laminate, Linoleum, Wood, Maximum Drying Time Not Rated, Minimum Drying Time 5 min, pH Level 5.5, pH Value Neutral, Product Series Not Applicable, Ready to Use, Recommended Dilution Ready to Use, Standards Not Applicable, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.