Zoro Homepage

Epoxy Adhesive, Gray, 40 lb, Pail

  • Mfr # SW385804

  • Zoro # G809733205


original price: $22.19
5% off
new price: $20.95
/ea

Key Features

Color
Gray
Container Size
40 lb
Container Type
Pail
Base Type
Epoxy-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW385804
Zoro #
G809733205
UPC #
758218645765
Country of Origin
China

Dimensions

Container Size
40 lb

Details

Item
Epoxy Adhesive
Color
Gray
Container Type
Pail
Base Type
Epoxy-Based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.