Compatible Commercial Water Filter for Bunn EQ-TL-7.

  • Mfr # SGF-EQTL-7

  • Zoro # G909832723


product price:  $19.83
/ea

Key Features

Height
3.75 in
Color
White
Housing Material
Carbon Charcoal
Length
12 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-EQTL-7
Zoro #
G909832723
UPC #
779364100007
Country of Origin
United States

Dimensions

Height
3.75 in
Length
12 in
Width
3.75 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

The Swift Green Filters SGF-EQTL-7 commercial water filter is a compatible with Bunn EQ-TL-7 providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds - chlorine taste and odor - sediment- LEAD- scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants.Change filter frequency: every 4-6 monthsFrom the Manufacturer:We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.