Compatible Refrigerator Water Filter for 4396508, 4396510, EDR5RXD1, FILTER 5.

  • Mfr # SGF-W80

  • Zoro # G409832742


product price:  $25.15
/ea

Key Features

Height
2.13 in
Color
White
Housing Material
Carbon Charcoal
Length
10.63 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-W80
Zoro #
G409832742
UPC #
779364040044
Country of Origin
United States

Dimensions

Height
2.13 in
Length
10.63 in
Width
2.13 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-W80 Compatible for 4396508, 4396510, EDR5RXD1, FILTER 5 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Aqua Fresh WF285, WF-285 Brita WPRF-100, Dacor AFF5, EcoAqua EFF6002 EFF-6002, EFF6002A EFF-6002A, EveryDrop EDR5RXD1, Kenmore/Kitchen Aid 9010, 9010P, 469010, 46-9010, 9902, 9902P, 469902 46-9902, 9908, 9908P, 469908, 46-9908, 4609010000, 4609902000, 4609908000, 643898, Maytag 8212652, Swift Green SGF-W01 Thermador KSZ6T9500 491849, Tier1 RWF1020, Water Sentinel WSW-1 WSW-2 Whirlpool/Kitchen Aid 2186444, 223764, 2200203 2203220, 2203221, 2203980, 2255518, 2255519, 2255520, 2255709, 2305766, 2305767, 2305768, 4392857, 4392857R, 4392922 4396163, 4396164, 4396508, 4396508P, 4396508T, 4396509, 4396509P, 4396510, 4396510P, 4396510T, 4396547, 4396548 4396562, 4396563, 4396918, 6508, 46195023294, AP3182816, AP3182817 643898 8212491 L400 L400V L500 LC400 LC400V NL240 NL240V NL300 NLC240 NLC240V NLC250 PL400V PNL240V PS879461 PWF-L400V PWF-NL240V WF-300BR WF-LC400V WF-NLC240V WF-NLC250 WF-NL300, Great Value GV SGF-W01, Culligan RF-W2, Insignia NS-4396508, Aquarius AWF-4396508.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.