Compatible Refrigerator Water Filter for 836848, WF296, EFF6017, 67003662.

  • Mfr # SGF-FP48

  • Zoro # G909832747


product price:  $24.65
/ea

Key Features

Height
2.71 in
Color
White
Housing Material
Carbon Charcoal
Length
10.45 in
Width
2.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-FP48
Zoro #
G909832747
UPC #
779364041034
Country of Origin
United States

Dimensions

Height
2.71 in
Length
10.45 in
Width
2.71 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-FP48 Compatible for 836848, WF296, EFF6017, 67003662 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-EcoAqua EFF-6017A, Fisher & Paykel 836848, 836860, E402B, E442B, E522B, WF60, WF-60, PS2067635 RF90A180DU, Maytag?Amana 67003662 RO185011 Supco WF296 Tier1 RWF1080 FISHER & PAYKEL REFRIGERATOR MODELS RF522, RF201, RF170, E522 OR RF135.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.