Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Refrigerator Water Filter for DA29-0020B, DA2900019A, DA2900020A.

  • Mfr # SGF-DA20B

  • Zoro # G209832751


product price: $23.75
/ea

Key Features

Height
2.13 in
Color
White
Housing Material
Carbon Charcoal
Length
10.63 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-DA20B
Zoro #
G209832751
UPC #
779364040105
Country of Origin
United States

Dimensions

Height
2.13 in
Length
10.63 in
Width
2.13 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-DA20B Compatible for DA29-0020B, DA2900019A, DA2900020A, DA97-08006A-B, DA97-08006B Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Aqua Fresh WF294, EcoAqua EFF-6027A, Samsung 9101, DA-97-08006A, DA97-08006A-B, DA-97-08006A-B, DA-97-08006B, DA29-00019A, DA2900019A, DA29-00020A, DA2900020A, DA2900020B, DA29-00020B, HAFCIN, HAF-CIN, HAF-CIN-EXP, HAF-CINEXP, RFC0700A EFW-DA2920 FMS-2 HDX-FMS-2 WLF-20B, Tier1 RWF1011 469101 46-9101 4609101000, REFSVC, RS265TDRS, RFG298HDRS, RS261MDBP, RF4267HARS, RFG297HDRS, RS261MDBP/XAA RF4287HARS RS261MDRS, RS265TDBP, RF263BEAESR, RF323TEDBSR, RSG307AARS, RF24FSEDBSR RS265TDWP, Water Sentinel WSS-2, Great Value GV SGF-DA20B, Insignia NS-HAF-CIN, Aquarius AWF-DA29-0020B.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.