Compatible Refrigerator Water Filter for GE GSWF Kenmore 46-9914, EFF-6023A.

  • Mfr # SGF-GSWF

  • Zoro # G609832733


product price:  $26.39
/ea

Key Features

Height
2.25 in
Color
White
Housing Material
Carbon Charcoal
Length
11.75 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-GSWF
Zoro #
G609832733
UPC #
779364040075
Country of Origin
United States

Dimensions

Height
2.25 in
Length
11.75 in
Width
2.25 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-GSWF Compatible for GE GSWF Kenmore 46-9914, EFF-6023A Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Kenmore 9914, 46-9914, 469914, AP3418061, Aqua Fresh WF282 EcoAqua EFF-6023A GE GSWF, GSWFDS, GSWF3PK, GTS18SHP, GTH22SHP, GTS18KHP, GTS22KHP PC36011, PC56994 PC58696 PDS20MCP PDS20SCP, PDS22MCP, PDS22SCP, PDS22SHR, PFCS1NJWSS, PS951515, PTS22LHP, PTS22SHP PTS25LHP PTS25SHP 100749-C 100749C 100810A 215C1152P002 238C2334P001 35917-MN-1, Supco WF298, Tier1 RWF1061, Great Value SGF-G22, Culligan RF-G2, Insignia NS-MSWF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.