Compatible Refrigerator Water Filter for GWF, RPWF, WSG-4 , PFE29P.

  • Mfr # SGF-GWF

  • Zoro # G309832750


product price:  $25.95
/ea

Key Features

Height
2.13 in
Color
White
Housing Material
Carbon Charcoal
Length
10.63 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-GWF
Zoro #
G309832750
UPC #
779364041041
Country of Origin
United States

Dimensions

Height
2.13 in
Length
10.63 in
Width
2.13 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-GWF Compatible for GWF, RPWF, WSG-4 ,PFE29P Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-GE RPWF, Water sentinel WSG-4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.