Compatible Refrigerator Water Filter for LG LT700-P, 46-9690, ADQ36006102, PH21410.

  • Mfr # SGF-LA07

  • Zoro # G009832753


product price:  $25.79
/ea

Key Features

Height
2 in
Color
White
Housing Material
Carbon Charcoal
Length
7.75 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-LA07
Zoro #
G009832753
UPC #
779364041027
Country of Origin
United States

Dimensions

Height
2 in
Length
7.75 in
Width
2 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-LA07 Compatible for LG LT700-P, 46-9690, ADQ36006102, ADQ36006101,EFF-6032A, PH21410 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.Disclaimer: This product is not manufactured or authorized by OEM Original equipment manufacturer nor is OEM Original equipment manufacturer responsible for the quality or suitability of this replacement part.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.