Compatible Refrigerator Water Filter for MWF, WF287, 46-9991, EFF-6013A.

  • Mfr # SGF-G9

  • Zoro # G609832740


product price:  $22.19
/ea

Key Features

Height
3.27 in
Color
White
Housing Material
Carbon Charcoal
Length
6.63 in
Width
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-G9
Zoro #
G609832740
UPC #
779364020107
Country of Origin
United States

Dimensions

Height
3.27 in
Length
6.63 in
Width
3.27 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-G9 Compatible for MWF, WF287, 46-9991, EFF-6013A, 46-9905 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- GE 101057A, 101057-A, 101300-0110, 101300A, 101300-A 197D6321P001, AP3859302 AP3967843, HWF, HWFA, MWF, MWF3PK, MWFA, MWFAP, MWFDS, OPFG-RF300, PC40677, PC61278A, PS981638, PS983115 PT11577906, Aqua Fresh WF287, WF-287, Brita GERF-100, EcoAqua EFF-6013A, Kenmore 9905 469905, 46-9905 9991, 469991 46-9991, 9996, 469996, 46-9996 Swift Green SGF-G1 Tier1 RWF1060 Water Sentinel WSG-1, RFC0600A EG-1 FMG-1 GERF-100 MWFINT MWFP SGF-G9 WR02X11020 WR02X11287 WR02X11290 WR17S12 WR2M3552, GE MWF, Great Value GV SGF-G9, Culligan RF-G1, Insignia NS-MWF, Aquarius AWF-MWF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.