Shop SWIFT GREEN FILTERS
See all product information
Create Account
Compatible Refrigerator Water Filter for Samsung DA29-00012A, DA29-00012B, DA61-00159A.
- Mfr # SGF-DSA21
- Zoro # G309832729
product price:Â
$
25.79
/ea
Key Features
Height
2.38 in
Color
White
Housing Material
Carbon Charcoal
Length
12.31 in
Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-DSA21
- Zoro #
- G309832729
- UPC #
- 779364050074
- Country of Origin
- United States
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
Description
Swift Green Filters SGF-DSA21 Compatible for Samsung DA29-00012A, DA29-00012B, DA61-00159A, EFF-6006A-8 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Samsung DA29-00012A DA2900012A DA29-00012B EcoAqua EFF-6006A, Aquarius AWF-DA29-00012A.
Compatible Water Filter Replacement For:-Samsung DA29-00012A DA2900012A DA29-00012B EcoAqua EFF-6006A, Aquarius AWF-DA29-00012A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.