Compatible Refrigerator Water Filter for WFCB, WF1CB, 240394501, NGRG-2000.
- Mfr # SGF-WFCB
- Zoro # G309832743
product price:Â
$
12.89
/ea
Key Features
Height
2 in
Color
White
Housing Material
Carbon Charcoal
Length
6 in
Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-WFCB
- Zoro #
- G309832743
- UPC #
- 779364050005
- Country of Origin
- United States
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
Dimensions
- Height
- 2 in
- Length
- 6 in
- Width
- 2.5 in
Description
Swift Green Filters SGF-WFCB Compatible for WFCB,WF1CB, 240394501, NGRG-2000, RF-100, RG-100, 218710901, 218710902 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Aqua Fresh WF284, Brita FRRF-100, EcoAqua WFCB-EFF WF1CB-EFF, Frigidaire 218657600, 218657701, 218710901, 218710902, 218717805, 218732306, 218904501, 218904602, 218907800, 218994101 240389101, 240389102, 240394501, 5303917752, 5303917836, 5303917937, 5303918017, NGRG-100 NGRG2000 NGRG-2000 RC101 RC-101 RC200 RC-200 RC900 RC-900 RF100 RF-100,RF200, RF-200, RG100, RG-100, WFCB WF1CB AP2591529 PS503627 PS898866 Kenmore 469906 46-9906 469910 46-9910 9906 9906P 9910 9910P, Swift Green SGF-WF1CB SGF-F2 Tier1 RWF1030, 4609906000 4609910000, Water Sentinel WSF-1 WSF-2 WSF-4 WF1-CB, Aquarius AWF-WF1CB, Great Value GV SGF-F1.
Compatible Water Filter Replacement For:- Aqua Fresh WF284, Brita FRRF-100, EcoAqua WFCB-EFF WF1CB-EFF, Frigidaire 218657600, 218657701, 218710901, 218710902, 218717805, 218732306, 218904501, 218904602, 218907800, 218994101 240389101, 240389102, 240394501, 5303917752, 5303917836, 5303917937, 5303918017, NGRG-100 NGRG2000 NGRG-2000 RC101 RC-101 RC200 RC-200 RC900 RC-900 RF100 RF-100,RF200, RF-200, RG100, RG-100, WFCB WF1CB AP2591529 PS503627 PS898866 Kenmore 469906 46-9906 469910 46-9910 9906 9906P 9910 9910P, Swift Green SGF-WF1CB SGF-F2 Tier1 RWF1030, 4609906000 4609910000, Water Sentinel WSF-1 WSF-2 WSF-4 WF1-CB, Aquarius AWF-WF1CB, Great Value GV SGF-F1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.