Pharmaceutical Replacement for Amana 1252704, EFF-6021A, 46-9014

  • Mfr # SGF -123304 Rx

  • Zoro # G0769188


product price:  $25.89
/ea

Key Features

For Use With
Commercial
Height
3.38 in
Color
White
Housing Material
Carbon Charcoal
Length
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF -123304 Rx
Zoro #
G0769188
UPC #
779364041270
Country of Origin
United States

Dimensions

Height
3.38 in
Length
6.63 in
Width
3.38 in

Details

For Use With
Commercial
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Features
Replacement Water Filter
Weight
0.85

Description

Swift Green Filters SGF-123304 Rx Compatible for Amana 1252704, EFF-6021A, 46-9014 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Amana 12527304, 09014P, 09904P, 12319801, 12388401, 12388402, 12388403 12388406, 12388407, 12527301, 12527302, 12527303, 12527304, 12527305, 12527307, 12527309, 12527504, 46-9014, 46-9014P 46-9904, 46-9904P, 4609014000, 4609904000 469014 469014P 469904 469904P 67003634 9014 9014P 9904 9904P AP4310541 EA-1 FILTER 9 FILTER9 OPFA-RF300 PS1965106 RWF1090 WF-292 WF-30 WF-40 WF-401 WF-4010 WF-401P WF-401S WF-401T WF292 WF30 WF40 WF401 WF4010 WF401P WF401S WF401T WSA-1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.