Pharmaceutical Replacement for Fisher&Paykel 836848, 67003662

  • Mfr # SGF-FP48 Rx

  • Zoro # G0749868


product price: $29.99
/ea

Key Features

For Use With
Refrigerator water filter
Height
2.71 in
Color
White
Housing Material
Carbon Charcoal
Length
10.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-FP48 Rx
Zoro #
G0749868
UPC #
779364010382
Country of Origin
United States

Dimensions

Height
2.71 in
Length
10.45 in
Width
2.71 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Features
Replacement Water Filter
Weight
0.7
Outstanding quality, Easy filter replacement, DIY, no tools required to replace this water filter Replace every 3- 6 months for best performance.
Eco friendly filter uses coconut shell carbon (Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water.
Bullet Points
Industry certified to meet NSF & ANSI 42,53 or 401 standard, This Filters reduces Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO),Pharmaceuticals lead, Cyst mercury,and other contaminations.
Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free.
Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health.

Description

Swift Green Filters SGF-FP48 Rx Compatible for 836848, WF296, EFF6017, 67003662 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-EcoAqua EFF-6017A, Fisher & Paykel 836848, 836860, E402B, E442B, E522B, WF60, WF-60, PS2067635 RF90A180DU, Maytag?Amana 67003662 RO185011 Supco WF296 Tier1 RWF1080 FISHER & PAYKEL REFRIGERATOR MODELS RF522, RF201, RF170, E522 OR RF135.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.