Pharmaceutical Replacement for LG 5231JA2006B/A, LT 600P, 46-9990

  • Mfr # SGF-LB60 Rx

  • Zoro # G0777210


product price: $25.89
/ea

Key Features

For Use With
Refrigerator water filter
Height
2.38 in
Color
White
Housing Material
Carbon Charcoal
Length
12.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-LB60 Rx
Zoro #
G0777210
UPC #
779364010283
Country of Origin
United States

Dimensions

Height
2.38 in
Length
12.31 in
Width
2.38 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.85
Features
Replacement Water Filter

Description

Swift Green Filters SGF-LB60 Rx Compatible for LG 5231JA2006B, LT 600P, 5231JA2006A, EFF-6004A, 46-9990 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Kenmore/LG 5231JA2006B, 469990, 46-9990, 4609990000, 9990, 9990P, 5231JA2005A, EcoAqua EFF-6003A, EFF-6004A, LG LT600P, 5231JA2005A, 5231JA2005A-S, 5231JA2006, 5231JA2006A 5231JA2006A-S 5231JA2006B 5231JA2006B-S 5231JA2006E 5231JA2006F 5231JA2006F-S 5231JJ2001C CLS30320001 CLS3032001, PS2441842, Supco WF300 Swift Green SGF-LA50 Tier1 RWF1051, Water Sentinel WSL-2, Great Value GV SGF-LB60, Culligan RF-L1, Insignia NS-LT600P, Aquarius AWF-5231JA2006A, LFX21971ST, LFX23961SW, LFX25971ST, LFX28977ST LMX25981ST, LSC24971ST, LSC27935SB, LSC27937ST, LRFD25850S, LFX21975ST, LFX25961AL, LFX25971SW, LFX28977SW LMX25981SW, LSC27931SB, LSC27935ST, LSC27937SW, LRSC26920S, LFX23961SB, LFX25961SW, LFX25975ST LMX219781ST, LMX28983ST, LSC27931ST, LSC27935SW, LSMX211ST, LRSC26980TT, LFX23961ST, LFX25971SB LFX28977SB LMX25981SB LMX28987ST LSC27931SW LSC27937SB LFX25960ST RS261MDWP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.