Pharmaceutical Replacement for LG LT600P, 5231JA2006A, 46-9990

  • Mfr # SGF-LA50 Rx

  • Zoro # G0779749


product price: $27.45
/ea

Key Features

For Use With
Refrigerator water filter
Height
2.38 in
Color
White
Housing Material
Carbon Charcoal
Length
12.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-LA50 Rx
Zoro #
G0779749
UPC #
779364010269
Country of Origin
United States

Dimensions

Height
2.38 in
Length
12.31 in
Width
2.38 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.85
Features
Replacement Water Filter

Description

Swift Green Filters SGF-LA50 Rx Compatible for LG LT600P, 5231JA2006A, 46-9990,EFF-6003A, EFF-6004A Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-LG LT600P, LG 5231JA2005A, LG 5231JA2005A-S, LG 5231JA2006A-S, LG 5231JA2006B, LG 5231JA2006B-S, LG 5231JA2006F, LG 5231JA2006F-S, Kenmore 9990, Kenmore 9990P, Kenmore 469990, Kenmore 46-9990, Kenmore 04609990000, LG 46-9990 469990 5231JA2005A-S 5231JA2006A 5231JA2006A-S 5231JA2006B 5231JA2006B-S, 5231JA2006F, 5231JA2006F-S, 9990, 9990P, Tier1 4609990000, Great Value GV SGF-LB60, Culligan RF-L1, Insignia NS-LT600P, Aquarius AWF-5231JA2006A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.