
Pharmaceutical Replacement for LG M7251242FR-06, M7251252FR-06
Mfr # SGF-LGFR06 Rx
Zoro # G0769565
product price:Â $27.79
/eaKey Features
For Use With
Refrigerator water filter
Height
2.38 in
Color
White
Housing Material
Carbon Charcoal
Length
13.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGF-LGFR06 Rx
Zoro #
G0769565
UPC #
779364010320
Country of Origin
United States
Dimensions
Height
2.38 in
Length
13.75 in
Width
2.38 in
Details
For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Features
Replacement Water Filter
Weight
0.85
Description
Swift Green Filters SGF-LGFR06 Rx Compatible for LG M7251242FR-06, M7251252FR-06, M7251253-06, M7251253F-06 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- LG ADQ32617703, LG M7241242FR-06, M7251253FR-06, M7251253F-06 ADQ32617701.
Compatible Water Filter Replacement For:- LG ADQ32617703, LG M7241242FR-06, M7251253FR-06, M7251253F-06 ADQ32617701.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.