Pharmaceutical Replacement for Whirlpool 4396508/10, EDR5RXD1

  • Mfr # SGF-W01 Rx

  • Zoro # G0769486


product price:  $27.45
/ea

Key Features

For Use With
Refrigerator water filter
Height
2.13 in
Color
White
Housing Material
Carbon Charcoal
Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-W01 Rx
Zoro #
G0769486
UPC #
779364010146
Country of Origin
United States

Dimensions

Height
2.13 in
Length
10.63 in
Width
2.13 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Features
Replacement Water Filter
Weight
0.6

Description

Swift Green Filters SGF-W01 Rx Compatible for 4396508, 4396510, EDR5RXD1 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Thermidor/Whirlpool 4396510, 491849, 2203221, 2255709, 4396510, 4396510P, 8212491, LC400, WF285 WF-285 Brita WPRF-100 ClearChoice CLCH125 Dacor AFF5 EcoAqua EFF6002 EFF-6002 EFF6002A EFF-6002A EveryDrop EDR5RXD1 Maytag Kenmore 46-9010, 469902, 46-9902, 469908, 46-9908, 6508, 9902, 9902P, 9908, 9908P, 9010, 9010P, 8212491, 8212652, AP3182816, AP3182817 Swift Green SGF-W80, Thermador KSZ6T9500 Tier 1 RWF1020 Water Sentinel WSW-1 WSW-2Whirlpool Kitchen Aid 223764, 2186444, 2200203, 2203220, 2203221, 2203980, 2255518, 2255519 2255520, 2255709, 2305766, 2305767, 2305768, 4392857, 4392922, 4396163, 4396164, 4396508, 4396509, 4396510, 4396547 4396548, 4396562, 4396563, 4396918, 4392857R, 4396508P, 4396508T, 4396509P, 4396510P, 4396510T, 46195023294 4609010000, 4609902000, 4609908000, 469010, 491849, 643898, L400, L400V, L500, LC400, LC400V, NL240, NL240V, NL300 NLC240, NLC240V, NLC250, PL400V, PNL240V, PS879461, PWF-L400V, PWF-NL240V, WF-300BR, WF-LC400V, WF-NL300 WF-NLC240V, WF-NLC250, 91849, 2203221 2255709, Great Value GV SGF-W01, Culligan RF-W2, Insignia NS-4396508.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.