Pharmaceutical Replacement for Whirlpool EDR8D1 46-9002, 8171413/14

  • Mfr # SGF-W31 Rx

  • Zoro # G0770274


product price:  $26.39
/ea

Key Features

For Use With
Refrigerator water filter
Height
3.25 in
Color
White
Housing Material
Carbon Charcoal
Length
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-W31 Rx
Zoro #
G0770274
UPC #
779364010078
Country of Origin
United States

Dimensions

Height
3.25 in
Length
6.63 in
Width
3.25 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.8
Features
Replacement Water Filter

Description

Swift Green Filters SGF-W31 Rx Compatible for Whirlpool EDR8D1 , FILTER 8, 46-9002, 8171413, 8171414, 8171788, NLC200, 2204324 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Whirlpool 2204324, 2204326, 2206039, 2206048, 2213384, 8171413, 8171414, 8171787 8171788, 8171413P, 8171413R, 8171413T, 8171414P, 8171414R, 8171414T, PS390643 Aqua Fresh WF286, WF-286 ClearChoice CLCH111 EcoAqua EFF-6009A, EFF-6010A EveryDrop EDR8D1 Kenmore 469002 46-9002 4609002000 9002 9002P Swift Green SGF-W41 Tier1 RWF1022 Water Sentinel WSW-4 NL200 NLC200 NLCS200 WFI-NL200 WFI-NLC200 WFI-NLCS200 CTO, Aquarius AWF-8171413.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.