Pharmaceutical Replacement for Whirlpool EDR8D1,9002, 8171413/14

  • Mfr # SGF-W41 Rx

  • Zoro # G0772688


product price: $28.39
/ea

Key Features

For Use With
Refrigerator water filter
Height
3.25 in
Color
White
Housing Material
Carbon Charcoal
Length
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-W41 Rx
Zoro #
G0772688
UPC #
779364010108
Country of Origin
United States

Dimensions

Height
3.25 in
Length
6.63 in
Width
3.25 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Features
Replacement Water Filter
Weight
0.8
Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free.
Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health.
Bullet Points
Industry certified to meet NSF & ANSI 42,53 or 401 standard, This Filters reduces Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO),Pharmaceuticals lead, Cyst mercury,and other contaminations.
Outstanding quality, Easy filter replacement, DIY, no tools required to replace this water filter Replace every 3- 6 months for best performance.
Eco friendly filter uses coconut shell carbon (Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water.

Description

Swift Green Filters SGF-W41Rx Compatible for EDR8D1 ,FILTER 8, 46-9002, 8171413, 8171414, 8171788, NLC200 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Whirlpool 8171414, 8171788, 8171414R, NLC200, WFI-NLC200, WFI-NLCS200, 2204324, Aqua Fresh WF286, ClearChoice CLCH111, EcoAqua EFF-6009A EFF-6010A, Kenmore 9002, 9002P, 469002, 46-9002 4609002000, Swift Green SGF-W31, Tier1 RWF1022, Water Sentinel WSW-4, Whirlpool 2204324, 2204326, 2206039, 2206048 2213384, 8171413, 8171413P, 8171413R, 8171413T, 8171414, 8171414P, 8171414R, 8171414T, 8171787, 8171788, PS390643 NL200, NLC200, NLCS200, WFI-NL200, WFI-NLC200, WFI-NLCS200, Aquarius AWF-8171413.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.