Replacement for 3M Water Factory 47-55707G2 by Swift Green Filters

  • Mfr # SGF-707

  • Zoro # G0770335


product price:  $46.55
/ea

Key Features

For Use With
Commercial
Height
3.75 in
Color
White
Housing Material
Carbon Charcoal
Length
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-707
Zoro #
G0770335
UPC #
779364080262
Country of Origin
United States

Dimensions

Height
3.75 in
Length
13.75 in
Width
3.75 in

Details

For Use With
Commercial
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.9149173
Features
Replacement Water Filter
100% satisfaction guarantee; Outstanding quality; Easy filter replacement; DIY, no tools required to replace this water filter. Replace every 3- 6 months for best performance.
Eco friendly filter uses coconut shell carbon ( Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water
Bullet Points
AWARD WINNING SWIFT GREEN FILTERS.Industry certificated to meet NSF / ANSI 42 standard, Swift Green Filters reduces :-volatile organic compounds - chlorine taste and odor - cyst - Universal Filter/ Sediment, dirt and rust
Made in the USA using ONLY certified NSF/ANSI lab tested raw material for its quality & performance. “100% Guarantee for Highest Performance in its class and Capacity in the Industry”. Buy with confidence. Our Raw Material are BPA, Lead, Arsenic free
Our mission is to Save Health !! Great alternative to expensive refrigerator branded filters. Does not remove minerals which may be beneficial to health

Description

The Swift Green Filters SGF-707 commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: volatile organic compounds - chlorine taste and odor - cyst - sediment, dirt and rust. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- WATER FACTORY 47-55707G2, 47-55707CM, WHIRLPOOL 4373531, PSQC-2.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.