Replacement Water Filter for Insinkerator F-201R by SwiftGreen Filters

  • Mfr # SGF-201R

  • Zoro # G0779435


product price: $82.55
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial
Height
3.75 in
Color
White
Housing Material
Carbon Charcoal
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-201R
Zoro #
G0779435
UPC #
779364090001
Country of Origin
United States

Dimensions

Height
3.75 in
Length
8.25 in
Width
3.75 in

Details

For Use With
Commercial
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.89066648
Features
Replacement Water Filter
[AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA
[INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources
Bullet Points
[Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds - chlorine taste and odor - cyst - Universal Filter/ Sediment- LEAD- scale
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods
Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data.

Description

The Swift Green Filters SGF-201R commercial water filter is a compatible Insinkerator F-201R Under-sink replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds - cyst - sediment -scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-Insinkerator F-201R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.