Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000

  • Mfr # SGF-2000 Rx

  • Zoro # G0769635


product price: $77.69
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial
Color
White
Weight
0.9
Features
Replacement Water Filter
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods
Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-2000 Rx
Zoro #
G0769635
UPC #
779364010566
Country of Origin
United States

Details

For Use With
Commercial
Color
White
Weight
0.9
Features
Replacement Water Filter
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods
Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data.
Bullet Points
[Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds - chlorine taste and odor -LEAD
[AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA
[INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources

Description

The Swift Green Filters SGF-2000 Rx commercial water filter is a compatible Under-sink replacement for Insinkerator F-2000 providing fresh, clean, and great tasting drinking water. This high-quality filter reduces: - chemicals, including pharmaceuticals, Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO), pesticides, waterborne parasites, lead, Cyst mercury, asbestos, chlorine and other industrial chemicals. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants.
Change filter frequency: every 4-6 months
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.