Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SGF-25S Replacement for 3M HF25-S

  • Mfr # SGF-25S

  • Zoro # G0778839


product price: $57.73
/ea

Key Features

For Use With
Commercial
Height
3.75 in
Color
White
Housing Material
Carbon Charcoal
Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-25S
Zoro #
G0778839
UPC #
779364080095
Country of Origin
United States

Dimensions

Height
3.75 in
Length
14.75 in
Width
3.75 in

Details

For Use With
Commercial
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
1.763696
Features
Replacement Water Filter

Description

The Swift Green Filters SGF-25S commercial water filter is a compatible 3M replacement for 3M WATER FILTRATION HF25-S, 5615203, HF25-MS, 56152012, HF25-S, 5615203, HF25-S-SR, 5615240 providing fresh, clean, and great tasting drinking water. This high quality filter reduces: sediment, dirt and rust - chlorine taste and odor - scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. Change filter frequency: every 4-6 months From the Manufacturer: We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.