
SGF-BO52 Rx Pharmaceutical Replacement for Bosch EVOLFLTR10,640565
Mfr # SGF-BO52 Rx
Zoro # G0769757
product price: $29.19
/eaKey Features
For Use With
Refrigerator water filter
Height
2.44 in
Color
White
Housing Material
Carbon Charcoal
Length
10.63 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGF-BO52 Rx
Zoro #
G0769757
UPC #
779364010337
Country of Origin
United States
Dimensions
Height
2.44 in
Length
10.63 in
Width
2.44 in
Details
For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.65
Features
Replacement Water Filter
Bullet Points
Industry certified to meet NSF & ANSI 42,53 or 401 standard, This Filters reduces Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO),Pharmaceuticals lead, Cyst mercury,and other contaminations.
Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free.
Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health.
Outstanding quality, Easy filter replacement, DIY, no tools required to replace this water filter Replace every 3- 6 months for best performance.
Eco friendly filter uses coconut shell carbon (Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water.
Description
Swift Green Filters SGF-BO52 Rx Compatible for EVOLFLTR10, 640565, 1257074, 5586605, 55866-06, AP3961137 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Bosch 640565 EVOLFLTR10, 1257074, 5586605, 55866-05, 5586606, 55866-06 70020002518, AP3961137, W1085590, Cuno CS51, CS-51, CS52, CS-52, CS450, CS-450, CS451, CS-451, CS452, CS-452 CS-562 OCS CS52, Supco WF297 3M WHCFR-PLUS WHFK-R-PLUS EVOLFLTR10, Tier1 RWF1100 Water Sentinel WSB-1 WSQ-1 Whirlpool WHKF-IMPLUS WHKF-R-PLUS 2168701 56932, Aqua-Pure C-CS-FF C-CS-S, Great Value GV SGF-BO52, Aquarius AWF-640565.
Compatible Water Filter Replacement For:- Bosch 640565 EVOLFLTR10, 1257074, 5586605, 55866-05, 5586606, 55866-06 70020002518, AP3961137, W1085590, Cuno CS51, CS-51, CS52, CS-52, CS450, CS-450, CS451, CS-451, CS452, CS-452 CS-562 OCS CS52, Supco WF297 3M WHCFR-PLUS WHFK-R-PLUS EVOLFLTR10, Tier1 RWF1100 Water Sentinel WSB-1 WSQ-1 Whirlpool WHKF-IMPLUS WHKF-R-PLUS 2168701 56932, Aqua-Pure C-CS-FF C-CS-S, Great Value GV SGF-BO52, Aquarius AWF-640565.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.