SGF-LA07 Rx Pharmaceutical Replacement for LG LT700-P, 46-9690

  • Mfr # SGF-LA07 Rx

  • Zoro # G0769224


product price:  $26.79
/ea

Key Features

For Use With
Refrigerator water filter
Height
2 in
Color
White
Housing Material
Carbon Charcoal
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-LA07 Rx
Zoro #
G0769224
UPC #
779364010375
Country of Origin
United States

Dimensions

Height
2 in
Length
7.75 in
Width
2 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.35
Features
Replacement Water Filter

Description

Swift Green Filters SGF-LA07 Rx Compatible for LG LT700-P, 46-9690, ADQ36006102, ADQ36006101,EFF-6032A, PH21410 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- LG ADQ36006101, ADQ36006101S, ADQ36006101-S, ADQ36006102, ADQ36006102S ADQ36006102-S, LT700P, LT-700P, LT700-P, Kenmore 46-9690, 469690, 4609690000, Water Sentinel WSL-3, Tier1 RWF1052 EcoAqua EFF-6032A, Insignia NS-LT700P, LFX31925ST, LFX25978ST, LFX33975ST 795.72043.112, LFX31945ST, LFX31925 LMX31985ST, 795.72053.114 LFX25976SW, LFX31925SW, 79572032110, LFX25991ST, LFX28978ST 795.7205, Great Value GV SGF-LA07, Aquarius AWF-LT700P.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.