
SGF-M9 Rx Pharmaceutical Replacement for Kenmore UKF8001, EDR4RXD1
Mfr # SGF-M9 Rx
Zoro # G0770265
product price:Â $29.29
/eaKey Features
For Use With
Refrigerator water filter
Height
2.13 in
Color
White
Housing Material
Carbon Charcoal
Length
10.63 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGF-M9 Rx
Zoro #
G0770265
UPC #
779364010184
Country of Origin
United States
Dimensions
Height
2.13 in
Length
10.63 in
Width
2.13 in
Details
For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Features
Replacement Water Filter
Weight
0.7
Bullet Points
Industry certified to meet NSF & ANSI 42,53 or 401 standard, This Filters reduces Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO),Pharmaceuticals lead, Cyst mercury,and other contaminations.
Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free.
Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health.
Outstanding quality, Easy filter replacement, DIY, no tools required to replace this water filter Replace every 3- 6 months for best performance.
Eco friendly filter uses coconut shell carbon (Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water.
Description
The Swift Green Filters SGF-M9 Rx Pharmaceutical water filter is a replacement for Maytag UKF8001,PuriClean II 67003527,Kenmore 46-9005,46-9006,46-9992,Whirlpool/Kitchen Aid 4396395 , 67003523,Aqua Fresh WF295,WF50 , Dacor AFF3,EcoAqua EFF6007A,Culligan RF-M1,Insignia NS-UKF8001AXX,Aquarius AWF-UKF-8001,Tier 1 RWF1040,Clearchoice CLCH101,EveryDrop EDR4RXD1,FILTER 4 providing fresh, clean, and great tasting drinking water. This high-quality filter reduces: - chemicals including pharmaceuticals, Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO), pesticides, waterborne parasites, lead, Cyst mercury, asbestos, chlorine and other industrial chemicals. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants.
Our filters are industry certified to meet NSF / ANSI 42,53 or 401 standard.
Change filter frequency: every 4-6 months
DIY, no tools required to replace this water filter.
Our filters are industry certified to meet NSF / ANSI 42,53 or 401 standard.
Change filter frequency: every 4-6 months
DIY, no tools required to replace this water filter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.