Zoro Homepage

SGF-MSWF Rx Pharmaceutical Replacement for GE MSWF, MSWF3PK, MSWFDS

  • Mfr # SGF-MSWF Rx(G23)

  • Zoro # G0769504


product price: $26.89
/ea

Key Features

For Use With
Refrigerator water filter
Height
2.25 in
Color
White
Housing Material
Carbon Charcoal
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-MSWF Rx(G23)
Zoro #
G0769504
UPC #
779364010207
Country of Origin
United States

Dimensions

Height
2.25 in
Length
11.75 in
Width
2.25 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Features
Replacement Water Filter
Weight
0.65

Description

Swift Green Filters SGF-MSWF Rx Compatible for GE MSWF, MSWF3PK, MSWFDS, EFF-6022A, 101820A Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- GE 101820A, 101821B, 101821-B, 238C2334P003, AP3997949, MSWF MSWFDS MSWF3PK, PC46783, PS1559689 WR02X12345 WR02X12801 Kenmore 9914 46-9914 Tier1 RWF1062, Aqua Fresh WF282 WF-282, Great Value SGF-G23, Culligan RF-G3, Insignia NS-MSWF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.