SGF-MXRC Rx Pharmaceutical Replacement for GE FXRC MXRC 46-9905

  • Mfr # SGF-MXRC Rx

  • Zoro # G0769766


product price: $29.89
/ea

Key Features

For Use With
Refrigerator water filter
Height
3.25 in
Color
White
Housing Material
Carbon Charcoal
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-MXRC Rx
Zoro #
G0769766
UPC #
779364010139
Country of Origin
United States

Dimensions

Height
3.25 in
Length
8 in
Width
3.25 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.75
Features
Replacement Water Filter

Description

Swift Green Filters SGF-MXRC Rx Compatible for GE Smartwater FXRC, MXRC 46-9905 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- GE MXRC, FXRC, FXRT, 469905, 46-9905, 9905, 9905P, FXRC, FXRC1, FXRT, GXRC HXRT, MXRC, PS220814, WR97X10006, ZIS36NCA ZIS48NCA, ZISB42DCA, ZISS36DCASS, ZISS42DCASS, ZISS48DCASS ZISW36DCA ZISW48DCA, ZIS36NCB, ZIS48NCB, ZISB42DCB, ZISS36DCBSS, ZISS42DCBSS, ZISS48DCBSS, ZISW36DCB ZISW48DCB, ZIS42NCA, ZISB36DCA, ZISB48DCA, ZISS36NCASS, ZISS42NCASS, ZISS48NCASS, ZISW42DCA ZIS42NCB ZISB36DCB, ZISB48DCB, ZISS36NCBSS, ZISS42NCBSS, ZISS48NCBSS, ZISW42DCB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.