Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SGF-WFCB Rx Pharmaceutical Replacement for Frigidaire WFCB, WF1CB

  • Mfr # SGF-WFCB Rx

  • Zoro # G0779347


product price: $25.49
/ea

Key Features

For Use With
Refrigerator water filter
Height
2 in
Color
White
Housing Material
Carbon Charcoal
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-WFCB Rx
Zoro #
G0779347
UPC #
779364010009
Country of Origin
United States

Dimensions

Height
2 in
Length
6 in
Width
2.5 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Features
Replacement Water Filter
Weight
0.35

Description

Swift Green Filters SGF-WFCB Rx Compatible for WFCB,WF1CB, 240394501, NGRG-2000, RF-100, RG-100, 218710901, 218710902 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Aqua Fresh WF284, Brita FRRF-100, EcoAqua WFCB-EFF WF1CB-EFF, Frigidaire 218657600, 218657701, 218710901, 218710902, 218717805, 218732306, 218904501, 218904602, 218907800, 218994101 240389101, 240389102, 240394501, 5303917752, 5303917836, 5303917937, 5303918017, NGRG-100 NGRG2000 NGRG-2000 RC101 RC-101 RC200 RC-200 RC900 RC-900 RF100 RF-100,RF200, RF-200, RG100, RG-100, WFCB WF1CB AP2591529 PS503627 PS898866 Kenmore 469906 46-9906 469910 46-9910 9906 9906P 9910 9910P, Swift Green SGF-WF1CB SGF-F2 Tier1 RWF1030, 4609906000 4609910000, Water Sentinel WSF-1 WSF-2 WSF-4 WF1-CB, Aquarius AWF-WF1CB, Great Value GV SGF-F1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.