Shop SWIFTWALL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lactation Room Pop Up Pod, 6X6 Room, Electrical Pass Through, 2 Plug Electrical Add On, P
- Mfr # C-LR-ABS-KIT-W
- Zoro # G623372932
product price:
$
10,354.99
/ea
Key Features
Insulation Rating
R7
Includes
Door, Electrical Outlets, Nemo Grabo
Height
95.5 in
Includes Ceiling
No
Dry Erase Surface Finish
Hair Cell Texture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-LR-ABS-KIT-W
- Zoro #
- G623372932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 95.5 in
- Thickness
- 1.12 in
Details
- Insulation Rating
- R7
- Includes
- Door, Electrical Outlets, Nemo Grabo
- Includes Ceiling
- No
- Dry Erase Surface Finish
- Hair Cell Texture
- Sound Transmission Coefficient
- STC 21
- Standards
- ASTM E84 Class C
- Assembly
- No
- For Use With
- SwiftWall Click Temporary Wall 8' Series
- Material
- ABS Plastic
- Includes Lockset
- Yes
- Includes Door Threshold
- Yes
- Item
- Pod
- Fire Rating
- Class C
- Color
- White
- Lactation Room
- Yes
Description
Lactation rooms should never feel like an afterthought. They shouldn’t be improvised, exposed, or hidden behind curtains. SwiftWall creates real, hard-wall lactation rooms in minutes - no tools, no training, no installation crews. Clean, secure, and professional in any environment. Each Pop-Up Pod assembles in minutes and provides a dedicated, non-bathroom space with a locking door. Easy to place. Easy to move. Easy to reuse wherever it’s needed next. Support your team with compliant lactation space - fast. Mother's Room Features: -74.5" L x 74.5" W x 95.5" H -Private room with locking door and occupancy handle -Lactation Room signage, electrical pass through grommet, and dual electrical outlet included -Nemo Grabo Electric suction cup handle and mending plates provided -Complies with PUMP Act - Furniture not included Check out SwiftWall Click on YouTube! ADA Model Available: C-LR-KIT-ABS-W-ADA Ceiling Kit Optional
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.