Zoro Homepage

Pro Reusable Class A Fire Rated Modular Panel System

  • Mfr # APAA04W

  • Zoro # G304401470


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
White
Width
48
Height
8'
Depth
1.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APAA04W
Zoro #
G304401470
UPC #
850025861328
Country of Origin
United States

Dimensions

Width
48
Height
8'
Depth
1.19
Work Surface Length (In.)
47.5
Depth (In.)
1.19

Details

Material
ABS
Color
White
Item
Temporary Wall Construction
For Use With
CC04W
Fire Rating
Class A

Description

SwiftWall
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.