Zoro Homepage

Pro Reusable Modular Panel System Bottom Track in White Powder-Coated Aluminum

  • Mfr # TA10

  • Zoro # G704401346


product price: $111.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Material
Aluminum
Length
10'
Weight
18lbs
Depth
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA10
Zoro #
G704401346
UPC #
850025861441
Country of Origin
United States

Dimensions

Length
10'
Depth
2.5
Height
4in
Width
3

Details

Item
Temporary Wall Construction
Color
White
Material
Aluminum
Weight
18lbs

Description

SwiftWall (10 ft. W x 4 in. H x 2.75 in. D).
Beautiful, finished baseboard appearance.
Strong, rigid base for all SwiftWall Pro panel system components.
Simple, fast install/dismantle with track and channel system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.