Zoro Homepage

SwiftWall Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel

  • Mfr # DSAA08W

  • Zoro # G304401449


product price: $1,089.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
ABS
Color
White
Size
Single
Depth
1.19
Height
8'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSAA08W
Zoro #
G304401449
UPC #
850025861212
Country of Origin
United States

Dimensions

Size
Single
Depth
1.19
Height
8'
Width
48
Depth (In.)
1.19
Work Surface Length (In.)
95.5

Details

Material
ABS
Color
White
Item
Temporary Wall Construction
For Use With
APAA08W, TA10, CC08W
Weight
75lbs
Fire Rating
Class C

Description

SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.