Zoro Homepage

Tape- Double sided Tape

  • Mfr # Tape- Double sided

  • Zoro # G004401343


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
TAPE
Color
Cream
Depth
2
Width
2
Work Surface Length (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tape- Double sided
Zoro #
G004401343
UPC #
850025861465
Country of Origin
United States

Dimensions

Depth
2
Width
2
Work Surface Length (In.)
5
Depth (In.)
2

Details

Material
TAPE
Color
Cream
Item
Temporary Wall Construction

Description

Simple method of securing the track to the floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.