
Report Cover, 30 Sh, Ltr, Blk Clp, PK25
Mfr # 226301
Zoro # G7319337
product price: $43.39
/pk 25, $1.74/eaKey Features
Width
12.13"
Color
Black
Material
Plastic
Clip Type
Special Sprung Steel Clip
Size
Letter Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226301
Zoro #
G7319337
UPC #
-
Country of Origin
Poland
Dimensions
Width
12.13"
Size
Letter Size
Height
2.63"
Outside Length
11"
Details
Item
Report Cover,30 Sh,Ltr,Blk Clp,PK25
Color
Black
Material
Plastic
Clip Type
Special Sprung Steel Clip
Sheet Capacity
30 Sheets
For Use With
Letter Size Documents (8-1/2" X 11")
Includes
25 Report Covers
Description
Report Cover,30 Sh,Ltr,Blk Clp,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.