747 Business Stapler - Staples Upto 25 Sheet of 20lb Paper - Holds Upto 210 Staple - Full Strip -
- Mfr # 74729
- Zoro # G723363755
product price:Â
$
36.85
/ea
Key Features
Magazine Loading
Top
For Use With
Paper
Material
Metal
Staple Size
1/4 in
Staple Type
Full Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74729
- Zoro #
- G723363755
- UPC #
- 74711747295
- Country of Origin
- China
Dimensions
- Staple Size
- 1/4 in
Details
- Magazine Loading
- Top
- For Use With
- Paper
- Material
- Metal
- Staple Type
- Full Strip
- Sheet Capacity
- 25
- Staple Capacity
- 210
- Sheet Basis Weight
- 20 lb
- Item
- Stapler
- Color
- Royal Blue
- Features
- Durable, Rotating Anvil, Locking Latch, Jam Resistant, Pinning, Tacking Ability
- Series
- 747
Description
747 Business Stapler - Staples Upto 25 Sheet of 20lb Paper - Holds Upto 210 Staple - Full Strip - Staple Size: 0.25in - Top Loading - Royal Blue - Metal, Die-cast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.