
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42132
Zoro #
G5885750
UPC #
074711421324
Country of Origin
China
Dimensions
Leg Length
0.25"
Size
0.5"
Details
Item
Automatic Stapler,Full,20 Sheet,Blk/Gray
Sheet Capacity
20
Crown
0.5"
Color
Black
Tool Weight
2.25 lbs
Voltage
9V
Loading
Front
Staple Capacity
Half Strip (105 Staples)
Staple Type
S.F.® 3® Premium
Power Source
Battery
Batteries Required
(6) AA
Replacement Staples
Swingline® 35108, 35450, 35556
Description
Automatic Stapler,Full,20 Sheet,Blk/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.