
Business Desktop Stapler, 30 Sheets, Graphite Gray
Mfr # S7074759A
Zoro # G513038382
product price: $21.89
/eaKey Features
Sheet Capacity
30
Throat Depth
3 1/2 in
Color
Gray
Staple Capacity
210
Includes
Limited Lifetime Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S7074759A
Zoro #
G513038382
UPC #
074711747592
Country of Origin
China
Dimensions
Throat Depth
3 1/2 in
Throat Depth - Maximum
3 1/2 in
Details
Item
Stapler
Sheet Capacity
30
Color
Gray
Staple Capacity
210
Includes
Limited Lifetime Warranty
Material
Metal
Features
The built-in staple window lets you see when it's time for a refill with just a glance, You can use your stapler to create permanent staples or rotate the anvil to create temporary staples that point out for easy removal.
Product Type
Manual Stapler
Loading Location
Top
Compatible Product Type
Staples
Compatible Manufacturer Part Number
S7035481
Design Type
Full Strip
Description
The business 747 is a high-quality, reliable stapler with a contemporary design that belongs in every office worker’s set of desktop tools.
- • Performance driven stapling mechanism and inner rail always delivers jam-resistant, accurate stapling. 100% Performance Guarantee when used with S.F.® 4® Premium Staples.
- • This stapler is made for even your biggest jobs. The durable construction with die-cast metal base stands up to daily wear and tear.
- • 30 sheet stapling capacity when used with Swingline S.F.® 4® Premium Staples
- • Customize the way you staple. A button latch allows the stapler to swing open for tacking. Ideal for stapling posters or documents to bulletin boards.
- • Anvil rotates for pinning ability to create temporary staples
- • Positive locking latch secures staple position
- • Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.