Zoro Homepage

Business Stapler, Rounded Edges

  • Mfr # S7074741

  • Zoro # G913311702


product price: $17.59
/ea
Sold in multiples of 12 for $211.08

Key Features

Sheet Capacity
30 sheets
Color
Black
Staple Type
Full Strip
Staple Capacity
210
Features
Protected with an antimicrobial application; Jam Free; Tacking, Pinning Ability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7074741
Zoro #
G913311702
UPC #
074711747417
Country of Origin
China

Details

Item
Business Stapler,Rounded Edges
Sheet Capacity
30 sheets
Color
Black
Staple Type
Full Strip
Staple Capacity
210
Features
Protected with an antimicrobial application; Jam Free; Tacking, Pinning Ability
Material
Metal
For Use With
S.F.® 4® Premium Staples

Description

Business Stapler,Rounded Edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.